
Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 5/16 Inch Female NPT End - 2 Piece, PK 50
Mfr # FFS245-50K
Zoro # G205373036
product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Barb Size
1/4 in
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FFS245-50K
Zoro #
G205373036
UPC #
791674013501
Country of Origin
China
Dimensions
Barb Size
1/4 in
Details
Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Thread Type
NPT
Description
Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.