Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Female NPT End, PK 100

  • Mfr # FFS166-100K

  • Zoro # G405372860


product price:  $254.99
/pk 100, $2.55/ea
Free Shipping & Returns

Key Features

Fitting Material
Brass
Fitting Connection Type
3/8" Swivel Barb x 3/8" FNPT
Thread Type
NPT
Barb Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFS166-100K
Zoro #
G405372860
UPC #
791674013228
Country of Origin
China

Dimensions

Barb Size
3/8 in

Details

Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
3/8" Swivel Barb x 3/8" FNPT
Thread Type
NPT

Description

Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.