Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Female NPT End

  • Mfr # FFS145

  • Zoro # G104393647


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Thread Type
NPT
Barb Size
5/16 in
Color
Golden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFS145
Zoro #
G104393647
UPC #
791674910824
Country of Origin
China

Dimensions

Barb Size
5/16 in

Details

Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Thread Type
NPT
Color
Golden

Description

Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.