Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 6

  • Mfr # FFS145-D6

  • Zoro # G405372921


product price:  $24.19
/pk 6, $4.03/ea

Key Features

Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Barb Size
5/16 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFS145-D6
Zoro #
G405372921
UPC #
99461692800
Country of Origin
China

Dimensions

Barb Size
5/16 in

Details

Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
5/16" Swivel Barb x 1/4" FNPT
Thread Type
NPT

Description

Permits rotation of fitting without kinking and twisting of hose. This professional contractor / professional grade hose barb is machined from a solid brass stock using CNC machine center. Brass is corrosion resistant and provides a tight seal on the hose. For use with PVC, PU, Rubber hose or tubing and to be secured with a hose clamp or crimped ferrule.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.