Zoro Homepage

Brass Safety Valve 1/4 Inch MPT w/pull Ring 95 PSI ASME Certified

  • Mfr # V095-4

  • Zoro # G604398180


product price: $10.19
/ea

Key Features

(M)NPT Inlet (In.)
1/4" MPT
Rated CFM @ Set Pressure
45 SCFM @ 95 psi
Max. Temp. (F)
150°F
Standards
ASME Certified
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V095-4
Zoro #
G604398180
UPC #
099461694941
Country of Origin
China

Details

(M)NPT Inlet (In.)
1/4" MPT
Rated CFM @ Set Pressure
45 SCFM @ 95 psi
Item
Safety Valve
Max. Temp. (F)
150°F
Standards
ASME Certified
Body Material
Brass
Spring
Zinc plated steel
Material
Brass
Color
Golden
Includes
Pull Ring
Seal
Silicon rubber

Description

Interstate Pneumatics pressure relief valves are ASME certified safety devices which are designed to divert pressure in the event that a pressurized system of some kind encounters a problem which leads to a dangerous rise in pressure. Pressure relief valves are extremely useful and required by law for safety reasons. Interstate Pneumatics V095-4 is 1/4" MPT with Pull ring having relief pressure of 95 PSI @ 45 SCFM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.