Zoro Homepage

CO2 Flowmeter Regulator with Solenoid Valve

  • Mfr # WRFCO2-S

  • Zoro # G604402146


product price: $66.25
/ea

Key Features

Features
Combines a precision regulator, flow gauge, and industrial solenoid valve; High quality CO2 regulator made from precision instruments; Designed for grow rooms and green houses to enhance CO2 to the growing environment
Color
Multi
Max. Inlet Pressure - Regulators
3000 psi
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
WRFCO2-S
Zoro #
G604402146
UPC #
099461695290
Country of Origin
China

Details

Item
Flowmeter Regulator
Features
Combines a precision regulator, flow gauge, and industrial solenoid valve; High quality CO2 regulator made from precision instruments; Designed for grow rooms and green houses to enhance CO2 to the growing environment
Color
Multi
Max. Inlet Pressure - Regulators
3000 psi

Description

Interstate Pneumatics WRFCO2-S CO2 Flowmeter Regulator with Solenoid Valve. The solenoid valve is ideal to connect this device to an electric timer to automate the opening and closing of the valve at any time of the day and for any length of time. A great 3 in 1 unit providing regulator, flow guage and Solenoid valve. The regulator grow room hydroponics flow meter control. Accurately measure the flow of CO2, with this high-quality, rugged flow meter featuring self-centering flow tube and adjustable ball guide for easy use. WRFCO2-S attaches to any Co2 cyinder with a CGA-320 fitting.