CO2 Regulator Aluminum Body 0-60 PSI with 3 Preset Settings 15PSI, 30PSI & 60PSI

  • Mfr # WRCO2L

  • Zoro # G204389595


product price:  $89.19
/ea
Free Shipping & Returns

Key Features

Pressure Range
0 to 60 PSI
Material of Construction
Aluminum
Material
Aluminum
Color
Silver,Black,Golden & Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCO2L
Zoro #
G204389595
UPC #
99461688551
Country of Origin
China

Details

Item
Regulator
Pressure Range
0 to 60 PSI
Material of Construction
Aluminum
Material
Aluminum
Color
Silver,Black,Golden & Red

Description

Interstate Pneumatics WRCO2L CO2 Regulator made of solid Aluminum Body with 3 Preset Settings:15PSI, 30PSI & 60PSI. Fits standards CO2 paint ball. Comes standard with a pressure gauge and dial regulator knob.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.