Shop INTERSTATE PNEUMATICS
See all product information
Create Account
CO2 Tank Adapter, Paintball Tank to Disposable CO2 Cartridge, Aluminum, Silver
- Mfr # WRCO2-320-16
- Zoro # G004398209
product price:Â
$
8.15
/ea
Key Features
Material
Aluminum
Color
Silver
Max. Pressure
1,800 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCO2-320-16
- Zoro #
- G004398209
- UPC #
- 791674003304
- Country of Origin
- China
- Item
- Adapter
- Material
- Aluminum
- Color
- Silver
- Max. Pressure
- 1,800 psi
Description
The INTERSTATE PNEUMATICS WRCO2-320-16 is a pneumatic adapter that connects pneumatic components with different sizes or thread types. Constructed from aluminum, this adapter features aluminum construction for pneumatic systems requiring connection compatibility. It is finished in silver color and rated for a maximum operating pressure of 1800 psi.
Key Features:
- Item type: Adapter, for joining pneumatic components with different sizes or thread types.
- Material: Aluminum construction.
- Color: Silver color.
- Maximum Pressure: 1800 psi, rated for a maximum operating pressure of 1800 psi.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.