Shop INTERSTATE PNEUMATICS

Dial Inflator 5-160 PSI w/ 12" Blk Steel Braided Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock

  • Mfr # TF7108LW

  • Zoro # G504389691


product price:  $52.29
/ea

Key Features

Material
Metal
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF7108LW
Zoro #
G504389691
UPC #
99461688230
Country of Origin
China

Details

Material
Metal
Color
Multi

Description

Interstate Pneumatics TF7108LW Heavy Duty Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 11" Straight-in Dual Foot Tilt-Lock Truck Chuck.
This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with 11" Straight-in Dual Foot Tilt-Lock Truck Chuck (T08L). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.