Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock

  • Mfr # TF7108

  • Zoro # G504389677


product price:  $49.19
/ea

Key Features

Material
Metal
Length
12 in
Max. PSI
175 psi
Pressure Range
5 to 160 PSI
Color/Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF7108
Zoro #
G504389677
UPC #
99461694835
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Metal
Max. PSI
175 psi
Item
Inflation Gauge with Hose Whipend and Chuck
Pressure Range
5 to 160 PSI
Color/Finish
Chrome Plated
Color
Multi

Description

Interstate Pneumatics TF7108 Heavy Duty Dial Inflator 5-160 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck. This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Red Rubber Hose Whipend, 12" long with 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (T08). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.