Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 6

  • Mfr # H615-D6

  • Zoro # G205378932


product price:  $2.35
/pk 6, $0.39/ea
Sold in multiples of 4 for $9.40

Key Features

Clamp Type
Double Ear
Max. Clamp Dia.
15 mm
Min. Clamp Dia.
13 mm
Finish
Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H615-D6
Zoro #
G205378932
UPC #
99461691124
Country of Origin
China

Dimensions

Max. Clamp Dia.
15 mm
Min. Clamp Dia.
13 mm
Width (In.)
0.28 in

Details

Clamp Type
Double Ear
Finish
Zinc Plated
Material
Steel
Item
Hose Clamp
Color
Gray

Description

Interstate Pneumatics double ears hose clamp is a one piece design and is suitable for applications where more secure clamping is needed than what a one-ear clamp provides. The double ears of this clamp have nearly double the clamping force of one-ear clamps and apply the force more uniformly for reduced thermal and vibrational expansion. This double-ear hose clamp is suitable for attaching hoses to fittings or other devices in a variety of industrial applications, such as heavy machinery, hydraulics, irrigation, food processing, automobile manufacturing, and petroleum industries, among others. Fast simple secure and permanent installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.