Zoro Homepage

Double Ear Steel Hose Clamp zinc plated 7-9 mm

  • Mfr # H609

  • Zoro # G604393550


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Clamp Type
Double Ear
Max. Clamp Dia.
9 mm
Min. Clamp Dia.
7 mm
Finish
Zinc Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H609
Zoro #
G604393550
UPC #
099461690851
Country of Origin
China

Dimensions

Max. Clamp Dia.
9 mm
Min. Clamp Dia.
7 mm
Width (In.)
0.28 in

Details

Clamp Type
Double Ear
Finish
Zinc Plated
Material
Steel
Item
Hose Clamp
Color
Gray

Description

Interstate Pneumatics double ears hose clamp is a one piece design and is suitable for applications where more secure clamping is needed than what a one-ear clamp provides. The double ears of this clamp have nearly double the clamping force of one-ear clamps and apply the force more uniformly for reduced thermal and vibrational expansion. This double-ear hose clamp is suitable for attaching hoses to fittings or other devices in a variety of industrial applications, such as heavy machinery, hydraulics, irrigation, food processing, automobile manufacturing, and petroleum industries, among others. Fast simple secure and permanent installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.