Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Dual Foot 6 Inch Chuck with Dial Pressure Gauge 2 Inch 0-160 PSI & Bleeder Valve
- Mfr # TG2308
- Zoro # G004394133
product price:Â
$
30.65
/ea
Key Features
Material
Brass
Hose Length
12 in
Pressure Range
0 to 160 PSI
Color
Multi
Dial Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG2308
- Zoro #
- G004394133
- UPC #
- 791674965350
- Country of Origin
- China
Dimensions
- Hose Length
- 12 in
- Dial Size
- 2 in
Details
- Material
- Brass
- Pressure Range
- 0 to 160 PSI
- Color
- Multi
- Item
- Chuck with Dial Pressure
- Chuck
- Straight-In Dual Foot Tilt Lock Tire Chuck
- Division
- 5 psi
Description
Interstate Pneumatics TG2308 Dual Foot 6" Chuck with Dial Pressure Gauge 2", 0-160 PSI and Push Button Bleeder Valve. These dial pressure gauges feature a 2" dial gauge with large easy to read markings in black (PSI) with solid brass fittings. Rubber hose crimped with brass ferrules to the chuck with a swivel fitting. These chucks are made to provide extreme accuracy and long life in the most rugged applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.