Dual Foot 6 Inch Ext Truck Inflator Chuck with TF3000 Inflator

  • Mfr # TF3137

  • Zoro # G104389701


product price:  $33.95
/ea

Key Features

Material
Metal
Length
12 in
Max. PSI
175 psi
Color
Multi
Color/Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF3137
Zoro #
G104389701
UPC #
791674963202
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Metal
Max. PSI
175 psi
Item
Truck Inflator Chuck
Color
Multi
Color/Finish
Chrome Plated

Description

Interstate Pneumatics TF3137 Medium Duty Inflator 10-90 PSI w/ 12" Rubber Hose Whipend & 6" Dual Foot Truck Chuck. This tire inflator features pressure range of 10-90 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a medium duty inflator for passenger cars & light trucks. This kit includes a Red Rubber Hose Whipend, 12" long with 6" Dual Foot Truck Chuck (T37). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.