Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End
- Mfr # FL188
- Zoro # G304393669
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Fitting Material
Brass
Color
Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL188
- Zoro #
- G304393669
- UPC #
- 791674915454
- Country of Origin
- China
- Fitting Material
- Brass
- Color
- Golden
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.