Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 50
- Mfr # FL044-50K
- Zoro # G805372989
product price:Â
$
123.99
/pk of 50, $2.48/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
1/4" Push-Lock Barb x 1/4" FNPT
Thread Type
NPT
Barb Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL044-50K
- Zoro #
- G805372989
- UPC #
- 791674013594
- Country of Origin
- China
- Item
- Hose Fitting Connector
- Fitting Material
- Brass
- Fitting Connection Type
- 1/4" Push-Lock Barb x 1/4" FNPT
- Thread Type
- NPT
Dimensions
- Barb Size
- 1/4 in
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.