
Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer, PK 25
Mfr # FL366-25K
Zoro # G105373099
product price:Â $61.45
/pk 25, $2.46/eaKey Features
Fitting Material
Brass
Fitting Connection Type
3/8" Hose Barb Splicer
Barb Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL366-25K
Zoro #
G105373099
UPC #
791674013839
Country of Origin
China
Dimensions
Barb Size
3/8 in
Details
Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
3/8" Hose Barb Splicer
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.