
Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Female NPT End, PK 50
Mfr # FL066-50K
Zoro # G905373220
product price:Â $124.99
/pk 50, $2.50/ea
Free Shipping & Returns
Key Features
Fitting Material
Brass
Fitting Connection Type
3/8" Push-Lock Barb x 3/8" FNPT
Barb Size
3/8 in
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FL066-50K
Zoro #
G905373220
UPC #
791674013655
Country of Origin
China
Dimensions
Barb Size
3/8 in
Details
Item
Hose Fitting Connector
Fitting Material
Brass
Fitting Connection Type
3/8" Push-Lock Barb x 3/8" FNPT
Thread Type
NPT
Description
Easy-Lock Fittings are designed for use with Easy-Lock hose. The special design of the barb allows it to be secured to Easy-Lock or equivalent hose without using ferrules or hose clamps.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Note: Easy-Lock Fittings are designed to be used only with Easy-Lock hose (or equivalent "Lock-On" type hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.