Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit
- Mfr # FPM44R-KA6
- Zoro # G604389102
product price:Â
$
29.29
/ea
Key Features
Material
Brass / Steel
Basic Fitting Material
Steel
Includes
(3) 3/8" Steel Automotive Couplers (CA641); (1) 3/8" Steel Automotive Plug (CPA641); (1) Flat Hex Style Manifold (FPM44R)
Specific Fitting Shape
Hex
Color
Black / Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPM44R-KA6
- Zoro #
- G604389102
- UPC #
- 791674951780
- Country of Origin
- China
- Item
- Manifold
- Material
- Brass / Steel
- Basic Fitting Material
- Steel
- Includes
- (3) 3/8" Steel Automotive Couplers (CA641); (1) 3/8" Steel Automotive Plug (CPA641); (1) Flat Hex Style Manifold (FPM44R)
- Specific Fitting Shape
- Hex
- Color
- Black / Golden
- Features
- Pre-assembled ready to go; These are professional grade couplers, designed for long life and problem free performance; The steel plug is heat treated and recommended for heavy use
Description
Manifold Kit has a Flat Hex style manifold with One (1) Inlet of 1/4" FPT and Three (3) outlets of 1/4" FPT sizes. Also includes Three (3) 3/8" Steel Automotive Couplers & One (1) 3/8" Steel Automotive Plug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.