Zoro Homepage

Heavy Duty Blow Gun - Angled Barrel and Rubber Tip, PK 25

  • Mfr # B502-25K

  • Zoro # G405379067


product price: $368.99
/pk 25, $14.76/ea
Free Shipping & Returns

Key Features

Body Material
Rubber
Color
Silver / Golden / Black
Features
Angled Barrel
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B502-25K
Zoro #
G405379067
UPC #
791674016915
Country of Origin
China

Details

Body Material
Rubber
Color
Silver / Golden / Black
Item
Blow Gun
Features
Angled Barrel
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS
Flow Rate
14 CFM @ 100 psi
Tip Material
Rubber
Max. Operating Pressure
175 psi
Tip
Angled Barrel with rubber tip

Description

Interstate Pneumatics B502 Heavy Duty Blow Gun with Angled Barrel and rubber tip. This heavy duty blowgun features a heavy cast body for durability and long service life in the most rugged applications. Designed for high volume air flow. Delivers more air than conventional blowguns. Consumer friendly in nature, the angled barrel with rubber tip protects work and the bent down design allows access to hidden and hard to reach areas..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.