Zoro Homepage

Heavy Duty Blow Gun with Brass Tip, PK 100

  • Mfr # B501-100K

  • Zoro # G805379155


product price: $1,152.99
/pk 100, $11.53/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Removing dirt, grime, and grease
Color
Silver / Golden
Outlet Connection Type
1/8" NPTS
Inlet Connection
1/4" FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B501-100K
Zoro #
G805379155
UPC #
791674016908
Country of Origin
China

Details

Body Material
Brass
Application
Removing dirt, grime, and grease
Color
Silver / Golden
Item
Blow Gun
Outlet Connection Type
1/8" NPTS
Inlet Connection
1/4" FPT
Flow Rate
9 CFM @ 100 psi
Tip Material
Brass
Max. Operating Pressure
175 psi
Tip
Extended Barrel with Brass Tip

Description

Interstate Pneumatics B501 Heavy Duty Blow Gun with extended barrel Brass Tip. These Heavy Duty Blow Guns feature a heavy cast body for durability and long service life in the most rugged applications. Designed for high volume air flow. Delivers more air than conventional blowguns. This strong tool is the answer for removing dirt, grime, and grease combines water and air pressure to quickly clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.