Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Blow Gun with Brass Tip, PK 6

  • Mfr # B501-D6

  • Zoro # G005379115


product price: $77.15
/pk 6, $12.86/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Removing dirt, grime, and grease
Color
Silver / Golden
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B501-D6
Zoro #
G005379115
UPC #
99461692336
Country of Origin
China

Details

Body Material
Brass
Application
Removing dirt, grime, and grease
Color
Silver / Golden
Item
Blow Gun
Inlet Connection
1/4" FPT
Outlet Connection Type
1/8" NPTS
Flow Rate
9 CFM @ 100 psi
Tip
Extended Barrel with Brass Tip
Max. Operating Pressure
175 psi
Tip Material
Brass

Description

Interstate Pneumatics B501 Heavy Duty Blow Gun with extended barrel Brass Tip. These Heavy Duty Blow Guns feature a heavy cast body for durability and long service life in the most rugged applications. Designed for high volume air flow. Delivers more air than conventional blowguns. This strong tool is the answer for removing dirt, grime, and grease combines water and air pressure to quickly clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.