Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & Straight-In Tapered Chuck

  • Mfr # TF9146

  • Zoro # G404389685


product price:  $46.99
/ea

Key Features

Material
Metal
Length
12 in
Max. PSI
175 psi
Pressure Range
10 to 120 PSI
Color/Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF9146
Zoro #
G404389685
UPC #
99461694910
Country of Origin
China

Dimensions

Length
12 in

Details

Material
Metal
Max. PSI
175 psi
Item
Inflation Gauge with Hose Whipend and Chuck
Pressure Range
10 to 120 PSI
Color/Finish
Chrome Plated
Color
Multi

Description

Interstate Pneumatics TF9146 Heavy Duty Bubble Window Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & Straight-In Tapered Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator designed for trucks, RVs and can also be used with light vehicles like motorcycles. It also has a bubble window which makes it consumer friendly and easy to read. This kit includes a Red Rubber Hose Whipend, 12" long with Straight-In Tapered Chuck (T46). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.