Heavy Duty Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & Angle-In Tapered Chuck
- Mfr # TF7135W
- Zoro # G204389687
product price:Â
$
48.39
/ea
Key Features
Material
Metal
Length
12 in
Max. PSI
500 psi
Color/Finish
Chrome Plated
Pressure Range
5 to 160 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF7135W
- Zoro #
- G204389687
- UPC #
- 99461688193
- Country of Origin
- China
Dimensions
- Length
- 12 in
Details
- Material
- Metal
- Max. PSI
- 500 psi
- Color/Finish
- Chrome Plated
- Pressure Range
- 5 to 160 PSI
- Color
- Multi
- Item
- Inflation Gauge with Hose Whipend and Chuck
Description
Interstate Pneumatics TF7135W Heavy Duty Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & Angle-In Tapered Chuck.
This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with Angle-In Tapered Chuck (T05). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
This tire inflator features pressure range of 5-160 PSI in 5 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for easy use with sport (alloy) wheels, motorcycles, cars and trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with Angle-In Tapered Chuck (T05). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.