Shop INTERSTATE PNEUMATICS
See all product information
Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Dual Foot Truck Chuck
Mfr # TF5137W
Zoro # G204389694
product price:Â $49.15
/eaKey Features
Material
Metal
Length
12 in
Max. PSI
175 psi
Color/Finish
Chrome Plated
Color
Multi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TF5137W
Zoro #
G204389694
UPC #
99461688155
Country of Origin
China
Dimensions
Length
12 in
Details
Material
Metal
Max. PSI
175 psi
Color/Finish
Chrome Plated
Item
Inflation Gauge with Hose Whipend and Chuck
Color
Multi
Features
±3% Standard Tolerance
Pressure Range
10 to 120 PSI
Description
Interstate Pneumatics TF5137W Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Dual Foot Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with 6" Dual Foot Truck Chuck (T37). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.