Heavy-Duty Tire Inflator TF5000 With T42 Lock-On Chuck - 12 in Rhino Rubber Hose

  • Mfr # TF5142

  • Zoro # G722773098


product price:  $44.59
/ea

Key Features

Material
Steel/ Brass/Rubber
Chuck Type
T42 Locn - On Chuck
For Use With
Compressor Systems
Balancing Accuracy
±2.5%
Display Type
Slide - Out Pencil Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF5142
Zoro #
G722773098
UPC #
791674002154
Country of Origin
China

Dimensions

Hose Whip Length
12 in
Inlet Size
1/4" FNPT
Height (In.)
2 in
Width
3 in
Length
17-1/2 in

Details

Material
Steel/ Brass/Rubber
Chuck Type
T42 Locn - On Chuck
For Use With
Compressor Systems
Balancing Accuracy
±2.5%
Display Type
Slide - Out Pencil Gauge
Item
Tire Inflator Gauge
Hose Whip Material
Rubber
Color
Red
Includes
T5000 Dial Inflator, 12" Air Hose Whip, & Lock on Air Chuck
Max. PSI
0-120 PSI

Description

The Interstate Pneumatics TF5142 Heavy-Duty Tire Inflator Gauge delivers precise and reliable performance for automotive, truck, and shop applications. It measures pressure from 10 to 120 PSI with a slide-out linear gauge that provides clear and consistent readings in 2 PSI increments. The inflator body is made from die-cast aluminum and fitted with machined-brass internal components for strength and durability in demanding environments. The variable flow trigger allows smooth air control during inflation, and the built-in bleed valve lets users release pressure easily for exact adjustments. A 12 in Red Rhino Rubber Hose rated for 300 PSI adds flexibility and protection with a 3-layer oil-, ozone-, and abrasion-resistant design. The assembly includes a heavy-duty T42 lock-on tire chuck that ensures a firm and secure seal for accurate inflation every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.