Heavy-Duty Tire Inflator TF5000 With T42 Lock-On Chuck - 12 in Steel Braided Rhino Rubber Hose

  • Mfr # TF5142W

  • Zoro # G922773096


product price:  $50.15
/ea

Key Features

Includes
T5000 Dial Inflator, 12" Air Hose Whip, & Lock on Air Chuck
Material
Steel/ Brass/Rubber
Length
17-1/2 in
Max. PSI
0-120 PSI
Inlet Size
1/4" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF5142W
Zoro #
G922773096
UPC #
791674002147
Country of Origin
China

Dimensions

Length
17-1/2 in
Inlet Size
1/4" FNPT
Width
3 in
Hose Whip Length
12 in
Height (In.)
2 in

Details

Includes
T5000 Dial Inflator, 12" Air Hose Whip, & Lock on Air Chuck
Material
Steel/ Brass/Rubber
Max. PSI
0-120 PSI
For Use With
Compressor Systems
Hose Whip Material
Steel Braided Rubber
Color
Red
Balancing Accuracy
±2.5%
Display Type
Slide - Out Pencil Gauge
Chuck Type
T42 Locn - On Chuck
Item
Tire Inflator Gauge

Description

The Interstate Pneumatics TF5142W Heavy-Duty Tire Inflator Gauge delivers precise and reliable performance for automotive, truck, and shop applications. It measures pressure from 10 to 120 PSI with a slide-out linear gauge that provides clear and consistent readings in 2 PSI increments. The inflator body is made from die-cast aluminum and fitted with machined-brass internal components for strength and durability in demanding environments. The variable flow trigger allows smooth air control during inflation, and the built-in bleed valve lets users release pressure easily for exact adjustments. A 12 in steel-braided hose rated for 300 PSI adds flexibility and superior protection against abrasion, heat, and harsh working conditions. The assembly includes a heavy-duty T42 lock-on tire chuck that ensures a firm and secure seal for accurate inflation every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.