
Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 6
Mfr # H580-D6
Zoro # G905378928
product price: $5.19
/pk 6, $0.87/eaSold in multiples of 2 for $10.38
Key Features
Hose Clamp Band Material
Stainless Steel
Hose Clamp Screw Material
Stainless Steel
Max. Clamp Dia.
5/8 in
Min. Clamp Dia.
1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H580-D6
Zoro #
G905378928
UPC #
791674926108
Country of Origin
China
Dimensions
Max. Clamp Dia.
5/8 in
Min. Clamp Dia.
1/4 in
Hose Clamp Band Width
8/25 in
Details
Hose Clamp Band Material
Stainless Steel
Hose Clamp Screw Material
Stainless Steel
Material
Stainless Steel
Item
Hose Clamp
Color
Silver
Description
Interstate Pneumatics clamps are tiny, tough and precision engineered for use in small hose applications. The industry standard, these versatile clamps have a wide range of applications. From simple home and auto repairs to heavy industrial uses, you can be sure there is a full size clamp to handle the job. Gear type clamps permit quick hose repair with simple tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.