Hose End Fitting, HR Series, Swivel, 1/4 in MNPT, Brass
- Mfr # HRPZ24-0
- Zoro # G404393682
product price:Â
$
10.69
/ea
Key Features
Material
Brass
Thread Size
1/4" MNPT
Color
Golden
Type
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRPZ24-0
- Zoro #
- G404393682
- UPC #
- 791674007395
- Country of Origin
- China
- Item
- Hose End Fitting
- Material
- Brass
- Color
- Golden
- Type
- Swivel
Dimensions
- Thread Size
- 1/4" MNPT
Description
The INTERSTATE PNEUMATICS - HRPZ24-0 is a hose end fitting designed to be attached to the end of a hose for creating a fluid-tight connection to tools, valves, pipes, or quick-connect couplers. Constructed from brass, this fitting features a swivel type connection that allows rotational movement at the connection point. It is equipped with a 1/4" MNPT threaded connection, allowing it to be used with compatible threaded fittings or equipment. The fitting's golden color corresponds to its brass material finish.
Key Features:
- Hose end fitting for fluid-tight hose connections.
- Made of brass construction for made of brass construction.
- Swivel type connection enabling rotational movement.
- Threaded size: 1/4" MNPT to match standard fittings.
- Golden color representing the brass finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.