Shop INTERSTATE PNEUMATICS
See all product information
Create Account
Hose End Fitting Kit, Swivel, 1/4 in MNPT, Brass
- Mfr # HRPZ24-K1
- Zoro # G704393627
product price:Â
$
47.29
/ea
Key Features
Material
Brass
Thread Size
1/4" MNPT
Color
Golden
Type
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRPZ24-K1
- Zoro #
- G704393627
- UPC #
- 791674002291
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4" MNPT
Details
- Item
- Hose End Fitting Kit
- Material
- Brass
- Color
- Golden
- Type
- Swivel
Description
The INTERSTATE PNEUMATICS - HRPZ24-K1 is a hose end fitting kit designed to facilitate rapid connection and disconnection of hoses, tools, and equipment. It includes an assortment of quick-connect hose ends, adapters, couplers, and sealing components that facilitates hose end termination or conversion. Constructed primarily of brass, this kit provides compatibility with common hose sizes and systems through a 1/4" MNPT threaded swivel type fitting. The fitting kit comes in a golden color finish.
Key Features:
- Hose end fitting kit containing multiple quick-connect components
- Made from brass for the primary material
- Features 1/4" MNPT thread size for connection
- Golden color finish on fittings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.