Hose End Fitting, Swivel Compression Style, 1/4 in MNPT, Brass
- Mfr # HRPZ24-1
- Zoro # G004393716
Key Features
Specifications
Product Information
- MFR #
- HRPZ24-1
- Zoro #
- G004393716
- UPC #
- 791674007401
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4" MNPT
Details
- Item
- Hose End Fitting
- Material
- Brass
- Color
- Golden
- Type
- Swivel, Compression Style with a Nipple Pilot
Description
The INTERSTATE PNEUMATICS - HRPZ24-1 is a hose end fitting intended for use as a hose end fitting to connect with compatible couplers/valves using the specified connection type (swivel, compression style) for sealing at the connection. It is constructed from brass and features a swivel, compression style with a nipple pilot, providing adjustability at the connection via the swivel/compression design. The fitting is threaded with a 1/4" MNPT connection size, matching standard hose and equipment threading for compatibility with related components. It has a golden finish visible on the exterior surface.
Key Features:
- Material: Brass, with resistance to corrosion.
- Connection Type: Swivel, compression style with nipple pilot, allowing for adjustable positioning and a secure connection.
- Thread Size: 1/4" Male National Pipe Thread (MNPT), suitable for standard fittings with matching threads.
- Color: Golden finish, indicating the plated or visible brass surface.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.