Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure

  • Mfr # HSR90-86

  • Zoro # G104390073


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Material
Steel / Rubber
Features
Heavy-duty rubber stop is adjustable for safe usage; Industrial-grade steel construction, heavy-duty coil spring, four-direction no-snag rollers; Mounts on wall, floor or ceiling; Heavy-duty powder-coated steel constructed wheel; Hose guide uses a 4-roller design to help reduce hose wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSR90-86
Zoro #
G104390073
UPC #
99461690998
Country of Origin
China

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft

Details

Item
Hose Reel
Max. Pressure
300 psi
Hose Material
Steel / Rubber
Features
Heavy-duty rubber stop is adjustable for safe usage; Industrial-grade steel construction, heavy-duty coil spring, four-direction no-snag rollers; Mounts on wall, floor or ceiling; Heavy-duty powder-coated steel constructed wheel; Hose guide uses a 4-roller design to help reduce hose wear
Color
Red / Black

Description

Interstate Pneumatics retractable hose reel comes with 1/2" x 50 feet Rubber hose featuring working pressure of 300 PSI. It has a heavy duty metal framed hose that can be used in any garage, or workshop; that comes with an adjustable guided arm. Mount on the wall of your workshop for easy access. Mount your retractable hose reel and set the ratchet system for the perfect hose length. Easily activate the spring-loaded release to effortlessly roll up your retractable hose.
Add flexibility to your air compressor with a smooth-operating hose reel. Automatic rewind makes hose return a snap. This professional grade hose reel is easy to install on a wall or ceiling and makes effortless work of rewinding 50' of 1/2" hose with a powerful, steel alloy spring and multi-position ratchet, all fully enclosed and lubricated. Industrial-grade corrosion resistant steel construction, machined brass fittings and full-flow solid brass swivel joint for years of dependable, leak-free service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.