Zoro Homepage

In Line Blow Gun with Rubber Tip, PK 50

  • Mfr # B312-50K

  • Zoro # G205378987


product price: $488.99
/pk 50, $9.78/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
In Line
Body Material
Rubber
Color
Silver / Golden / Black
Tip Material
Rubber
Tip
1/8" MPT Rubber Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B312-50K
Zoro #
G205378987
UPC #
791674016830
Country of Origin
China

Details

Air Gun Body Style
In Line
Body Material
Rubber
Color
Silver / Golden / Black
Item
Blow Gun
Tip Material
Rubber
Tip
1/8" MPT Rubber Tip
Max. Operating Pressure
175 psi
Outlet Connection Type
1/8" NPTS
Inlet Connection
1/4" FPT

Description

In-Line Blowgun with rubber tip. It is secured permanently between coupler and air hose. Provide 1/4" FPT connections for easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.