In-Line Check Valve 3/8 Inch FPT x 3/8 Inch FPT

  • Mfr # VC660

  • Zoro # G604398227


product price: $24.55
/ea

Key Features

Max. Pressure (PSI)
225 psi
Material of Construction
Aluminum
Connection Type
3/8" FPT x 3/8" FPT
Type
In-Line
Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC660
Zoro #
G604398227
UPC #
99461694989
Country of Origin
China

Details

Item
Pneumatic Check Valves
Max. Pressure (PSI)
225 psi
Material of Construction
Aluminum
Connection Type
3/8" FPT x 3/8" FPT
Type
In-Line
Material
Aluminium
Max. Temp. (F)
150°F
Color
Beige

Description

Interstate Pneumatics VC660 In-Line Check Valve 3/8" FPT x 3/8" FPT. Prevent high air pressure from travelling back from the receiver to the pump. It is a one way check valve which is ideal for blocking back-flow of air. It features two female NPT threads for in-line applications.
Check Valves Flow RateInlet Pressure (PSI)Flow Rate (SCFM)1162101001808715072.51005810043.5752945

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.