In Line Needle Valve 1/4 Inch FPT x 1/4 Inch MPT - w/Gauge 1.5 Inch 0-160 PSI
- Mfr # VR161
- Zoro # G104398239
product price:Â
$
18.29
/ea
Key Features
Valve Max. Pressure Rating
175 psi
Connection
1/4" FPT x 1/4" MPT
Valve Inlet Port
1/4" FNPT
Gauge Port Size
1-1/2"
Color
Black / Golden
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VR161
- Zoro #
- G104398239
- UPC #
- 791674968757
- Country of Origin
- China
Dimensions
- Gauge Port Size
- 1-1/2"
Details
- Item
- Needle Valve
- Valve Max. Pressure Rating
- 175 psi
- Connection
- 1/4" FPT x 1/4" MPT
- Valve Inlet Port
- 1/4" FNPT
- Color
- Black / Golden
- Material
- Brass
- Valve Outlet Port
- 1/4" MNPT
Description
Interstate Pneumatics VR161 In Line Needle Valve with Gauge.
These are highly durable In line needle valves made of solid brass. In-line needle valves control gas flow from shut-off to full-system flow.
The dial pressure guage provides accurate pressure readings, clearly written in black with a white background.
These are highly durable In line needle valves made of solid brass. In-line needle valves control gas flow from shut-off to full-system flow.
The dial pressure guage provides accurate pressure readings, clearly written in black with a white background.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.