Shop INTERSTATE PNEUMATICS

Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock

  • Mfr # TF5108BW

  • Zoro # G004389689


product price:  $47.79
/ea

Key Features

Material
Metal
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TF5108BW
Zoro #
G004389689
UPC #
99461688162
Country of Origin
China

Details

Material
Metal
Color
Multi

Description

Interstate Pneumatics TF5108BW Heavy Duty Inflator 10-120 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt Lock Truck Chuck. This tire inflator features pressure range of 10-120 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a heavy duty inflator for large trucks. This kit includes a Black Steel Braided Hose Whipend, 12" long with & 6" Straight-in Dual Foot Tilt Lock Truck Chuck (T08). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.