Medium Duty Inflator 10-90 PSI w/ 12 Inch Red Rubber Hose Whipend & Angle-In Tapered

  • Mfr # TF3135

  • Zoro # G804389674


product price:  $29.59
/ea

Key Features

Material
Metal
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF3135
Zoro #
G804389674
UPC #
791674963158
Country of Origin
China

Details

Material
Metal
Color
Multi

Description

Interstate Pneumatics TF3135 Medium Duty Inflator 10-90 PSI w/ 12" Rubber Hose Whipend & Angle-In Tapered Chuck. This tire inflator features pressure range of 10-90 PSI in 2 PSI increments and has chrome plated metal casting, precision machined brass internal parts, and Buna-N (Nitrile) O-rings. It is a medium duty inflator for passenger cars & light trucks. This kit includes a Red Rubber Hose Whipend, 12" long with Angle-In Tapered Chuck (T05). Tire inflator hose assembly with ultra-flexible oil and ozone resistant rubber hose, brass fitting and chuck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.