Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long, PK 25

  • Mfr # BTN1-25K

  • Zoro # G605378990


product price:  $68.99
/pk 25, $2.76/ea

Key Features

Length
7/8 in
Base Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Application
Air Blow Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTN1-25K
Zoro #
G605378990
UPC #
791674017936
Country of Origin
China

Dimensions

Length
7/8 in
Tip Diameter
0.0425 in

Details

Item
Needle Tip
Base Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Application
Air Blow Guns
Finish
Nickel Plated
Thread
1/8" MPT

Description

Interstate Pneumatics BTN1 Needle Tip for Air Blow Guns. Now you dont have to worry about those hidden and hard to reach areas to remove dust and residue. Because these high quality needle tips allow user to get into and blow out tight cavities, crevices and dies too narrow for other tips to reach. Stainless steel needle tips with nickel plated brass base provides corrosion resistance, rust resistance, stain resistance and wear resistance. These tips can be placed on any Interstate Pneumatics B300, B310, or B500 series blowgun body.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.