OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns, PK 50

  • Mfr # BT2S-50K

  • Zoro # G505379097


product price:  $168.99
/pk 50, $3.38/ea
Free Shipping & Returns

Key Features

Base Material
Brass / Rubber
Material
Rubber/Brass
Application
Blow Guns
Color
Silver / Black
Thread
1/8" MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2S-50K
Zoro #
G505379097
UPC #
99461687561
Country of Origin
China

Details

Item
Safety Rubber Tip
Base Material
Brass / Rubber
Material
Rubber/Brass
Application
Blow Guns
Color
Silver / Black
Thread
1/8" MPT

Description

Interstate Pneumatics, OSHA Compliant Safety rubber tip with self relief feature. 1/8" MPT rubber tip molded on brass. This safety tip has side ports for air exhaust if tip is plugged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.