Shop INTERSTATE PNEUMATICS
See all product information
Create Account
OSHA Compliant Standard 24 Inch Safety Extension Tip for Air Pneumatic Blow Guns, PK 6
- Mfr # BXS24-D6
- Zoro # G305379235
product price:Â
$
106.99
/pk of 6, $17.83/ea
Free Shipping & Returns
Key Features
Length
24 in
Material
Brass
Application
Air Pneumatic Blow Guns
Color
Silver
Thread
1/8" MPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BXS24-D6
- Zoro #
- G305379235
- UPC #
- 99461688391
- Country of Origin
- China
- Item
- Safety Extension Tip
- Material
- Brass
- Application
- Air Pneumatic Blow Guns
- Color
- Silver
- Thread
- 1/8" MPT
Dimensions
- Length
- 24 in
Description
Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 24" safety extension tip for air pneumatic blow guns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.