
OSHA Compliant Standard 36 Inch Safety Extension Tip for Blow Guns, PK 50
Mfr # BXS36-50K
Zoro # G905379178
product price:Â $919.99
/pk 50, $18.40/ea
Free Shipping & Returns
Key Features
Length
36 in
Application
Pneumatic Blow Guns
Color
Silver
Material
Brass
Thread
1/8" MPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BXS36-50K
Zoro #
G905379178
UPC #
791674017271
Country of Origin
China
Dimensions
Length
36 in
Details
Item
Safety Extension Tip
Application
Pneumatic Blow Guns
Color
Silver
Material
Brass
Thread
1/8" MPT
Description
Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 36" safety extension tip for pneumatic blow guns.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.