OSHA Compliant Standard 6 Inch Safety Extension Tip for Air Blow Guns, PK 100

  • Mfr # BXS06-100K

  • Zoro # G805379025


product price:  $795.99
/pk 100, $7.96/ea
Free Shipping & Returns

Key Features

Length
6 in
Base Material
Brass
Application
Air Blow Guns
Color
Golden
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BXS06-100K
Zoro #
G805379025
UPC #
791674017196
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Safety Extension Tip
Base Material
Brass
Application
Air Blow Guns
Color
Golden
Material
Brass
Thread
1/8" MPT

Description

Interstate Pneumatics 1/8" MPT OSHA Compliant self relieving 6" extension safety blowgun tip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.