OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT, PK 25

  • Mfr # BT7S-25K

  • Zoro # G505378991


product price:  $156.99
/pk 25, $6.28/ea
Free Shipping & Returns

Key Features

Base Material
Brass
Features
Self relief feature improves performance, reduces air consumption and noise.
Color
Golden
Material
Brass
Application
Air Blow Guns
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT7S-25K
Zoro #
G505378991
UPC #
791674017943
Country of Origin
China

Details

Item
Brass Tip
Base Material
Brass
Features
Self relief feature improves performance, reduces air consumption and noise.
Color
Golden
Material
Brass
Application
Air Blow Guns
Thread
1/8" MPT

Description

Interstate Pneumatics, OSHA Compliant Safety Strata flow Brass tip (1/8" MPT) for air blowguns with self relief feature. Improves performance, reduces air consumption and noise.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.