Zoro Homepage

Pipe Manifold Fitting, Brass, 1/4 in

  • Mfr # FPM44S-KG4AB

  • Zoro # G215864807


product price: $31.89
/ea
Sold in multiples of 20 for $637.80

Key Features

Includes
(4) CG441B 1/4 in Brass Universal Couplers, CPA441Z 1/4 in Steel Automotive Plug, FPM44S Aluminum Rectangular Style Manifold
Manifold Material
Aluminum
Number of Inlets
1
Inlet Connection Gender
Female
Inlet Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPM44S-KG4AB
Zoro #
G215864807
UPC #
791674022237
Country of Origin
China

Dimensions

Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Item
Pipe Manifold Fitting
Includes
(4) CG441B 1/4 in Brass Universal Couplers, CPA441Z 1/4 in Steel Automotive Plug, FPM44S Aluminum Rectangular Style Manifold
Manifold Material
Aluminum
Number of Inlets
1
Inlet Connection Gender
Female
Inlet Connection Type
FNPT
Outlet Connection Gender
Female
Includes Mounting Hardware
Mounting Hardware Included
Outlet Connection Type
FNPT
Number of Outlets
4
Manifold Shape
Rectangle

Description

Air Manifold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.