Pistol Grip Air Blow Gun with 8 Inch Angled Extension, PK 50

  • Mfr # B304-50K

  • Zoro # G505379295


product price:  $618.99
/pk 50, $12.38/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Metal / Steel
Application
For Compressed Air Systems
Color
Silver / Golden
Flow Rate
18 CFM @ 100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B304-50K
Zoro #
G505379295
UPC #
791674016625
Country of Origin
China

Details

Air Gun Body Style
Pistol Grip
Body Material
Metal / Steel
Application
For Compressed Air Systems
Color
Silver / Golden
Item
Air Blow Gun
Flow Rate
18 CFM @ 100 psi
Connection Type
1/4" FPT
Tip Material
Steel
Max. Operating Pressure
150 psi
Tip
8" Angled Extension Tip

Description

Interstate Pneumatics blowgun features Pistol Grip Trigger Handle with 1/4" FPT Inlet and an 8" angled steel extension tip. Perfect for cleaning dust and dirt from nook, crannies, slots, galleries and obstructed areas. Pistol grip style blowgun is designed with a durable cast metal body and comfort grip to reduce fatigue. Comes with an 8" long angled steel extension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.