Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Air Blow Gun , PK 100

  • Mfr # B204-100K

  • Zoro # G405379227


product price: $455.99
/pk 100, $4.56/ea
Free Shipping & Returns

Key Features

Body Material
Brass / Plastic
Application
Quick removal of chips, swarf, dust and particulate
Color
Blue
Features
Lightweight body, Ergonomic non slip handle and hanging hole built in, The long nozzle is suitable for quick removal of chips, dust and particles from any surface or blowing out "hard-to-reach" areas
Nozzle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B204-100K
Zoro #
G405379227
UPC #
791674900313
Country of Origin
China

Dimensions

Port Size
1/4" FNPT

Details

Body Material
Brass / Plastic
Application
Quick removal of chips, swarf, dust and particulate
Color
Blue
Item
Air Blow Gun
Features
Lightweight body, Ergonomic non slip handle and hanging hole built in, The long nozzle is suitable for quick removal of chips, dust and particles from any surface or blowing out "hard-to-reach" areas
Nozzle Material
Steel
Max. Operating Pressure
175 psi
Trigger Valve Material
Brass
Blow Gun Type
Air

Description

Interstate Pneumatics Plastic body blow guns are light weight with variable flow control and hanging hole for easy use. Suitable for quick removal of chips, swarf, dust and particulate from any surface. The long extended nozzle allows the airflow to be directed into the area it is required. Can also be used for washing machinery, or cleaning places where out of reach. Ideal for production line, factory, garage workshop, metal workers, builders, car mechanics and workshop or body shop use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.