Pressure Gauge, 0 to 30 PSI psi, 2 in Dial, 1/4 in NPT Bottom Location

  • Mfr # G2012-030GT

  • Zoro # G704388425


product price:  $13.59
/ea

Key Features

Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Features
Painted, pressed steel case provides durability; Shatterproof Polycarbonate clear plastic provides safety
Thread Size
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2012-030GT
Zoro #
G704388425
UPC #
791674018322
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 in
Thread Size
3/4" NPT
Case Diameter
2 in
Nominal Dial Size
2 in

Details

Item
Pressure Gauge
Process Connection Location
Bottom
Primary Pressure Range
0 to 30 PSI
Features
Painted, pressed steel case provides durability; Shatterproof Polycarbonate clear plastic provides safety
PSI Increment
1/2
Maximum Pressure
30 psi

Description

Interstate Pneumatics G2012-030GT 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products