Pressure Switch - 1/4" FPT Four Port Bend Lever Switch 20 Amps 85-125 PSI

  • Mfr # LF10-4H

  • Zoro # G104398215


product price:  $24.19
/ea

Key Features

Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF10-4H
Zoro #
G104398215
UPC #
99461687752
Country of Origin
China

Details

Item
Pressure Switch
Color
Multi

Description

Interstate Pneumatics LF10-4H is a 4 port 85-125 PSI air compressor pressure switch with unloader control valve and On / Off switch. This pressure switch is designed for a single stage or two stage air compressor pumping up to 125 PSI. This switch features a built-in On / Off metal lever and also a unloader located on the side of the switch. The unloader is used to unload head pressure off the compressor pump for a load free start up. If your compressor does not require an unloader valve on the pressure switch you can leave it not hooked up and the switch will still function properly.The four-port manifold gives you the option to mount in it any direction and to also have the option to add a relief valve, gauge, or multiple air outlet ports. This switch comes preset to turn the compressor on at 85 PSI and shut off at 125 PSI . This can be adjusted to any pressure within the factory minimum and maximum set points listed below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.