Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI

  • Mfr # PW7123

  • Zoro # G404392579


product price: $36.29
/ea

Key Features

Material
Stainless Steel
Nozzle Spray Angle
0-25 (degree)
Max. Pressure
3000 psi
Thread Size
1/4" FNPT
Size
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7123
Zoro #
G404392579
UPC #
99461689626
Country of Origin
China

Dimensions

Thread Size
1/4" FNPT
Size
40

Details

Material
Stainless Steel
Item
Rotary Nozzle
Nozzle Spray Angle
0-25 (degree)
Max. Pressure
3000 psi
Color
Black
Gallons Per Minute
4 GPM

Description

Interstate Pneumatics Pressure Washer 1/4" FNPT Rotary Nozzle. Interstate Pneumatics Pressure Washer Rotating Nozzle 3000 PSI with 1/4" Quick Connect Plug. Fits Pressure Washers of multiple brands with 3000 PSI. These rotary nozzles clean twice as fast as the standard spray nozzles. Great for Cleaning Brick, Concrete, Vinyl Surfaces, removing Paint, Mud, Grease and stubborn dirt marks and stains. Includes pre-assembled Quick Connect adapter. Interstate Pneumatics Rotary nozzles helps keep your pressure washer running at its maximum potential. Try these efficient rotating nozzles and experience large area coverage with almost the same cleaning power as a solid pencil jet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.