Zoro Homepage

Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red

  • Mfr # PW7100-DR

  • Zoro # G604392577


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Stainless Steel
Max. Pressure
4000 psi
Color
Red
Size
25
Gallons Per Minute
2.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW7100-DR
Zoro #
G604392577
UPC #
791674019527
Country of Origin
China

Dimensions

Size
25

Details

Material
Stainless Steel
Item
Quick Connect Spray Nozzle
Max. Pressure
4000 psi
Color
Red
Gallons Per Minute
2.5 GPM

Description

This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. This tip improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.